Zoro Homepage

Inflator 20V MAX + Battery

  • Mfr # DCC020IB + DCB205

  • Zoro # G706156541


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Includes
12V DC Power Cord, DCB205, High-Pressure Tapered Nozzle, Inflator Needle, Presta Valve Adapter
Application
Tire Inflation; Sporting Equipment; Camping Mattresses; Rafting and Water Floats; Recreational and Professional Cycling; Off-Roading
Voltage
20 V
Hose Length
29 in
Features
Auto Shutoff, High Pressure Inflation Mode, High Volume Inflation and Deflation Modes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCC020IB + DCB205
Zoro #
G706156541
UPC #
-
Country of Origin
Multiple

Dimensions

Hose Length
29 in
Overall Height
5 9/16 in
Overall Width
10 1/4 in
Overall Length
13 1/4 in

Details

Includes
12V DC Power Cord, DCB205, High-Pressure Tapered Nozzle, Inflator Needle, Presta Valve Adapter
Application
Tire Inflation; Sporting Equipment; Camping Mattresses; Rafting and Water Floats; Recreational and Professional Cycling; Off-Roading
Voltage
20 V
Item
Inflator
Features
Auto Shutoff, High Pressure Inflation Mode, High Volume Inflation and Deflation Modes
Series
20V MAX*
Minimum Air Pressure
3 psi
Housing Material
Plastic
Battery Platform
20V MAX
Battery Capacity
(1) 5.0 Ah
Maximum Air Pressure
160 psi
Power Source
Corded/Cordless
Tool Weight
5.5 lb
Number of Batteries Included
1
Cordless Tool Kit Contents
Battery, Bare Tool
Battery Model Number
DCB205
Shop By
Hot Buys

Description

Inflator Kit, Power Source Corded, Cordless, Battery Platform 20V MAX*, Voltage 20V DC, Cordless Tool Kit Contents Battery, Bare Tool, Battery Capacity 5.0 Ah, Number of Batteries Included 1, Maximum Air Pressure 160 psi, Minimum Air Pressure 3 psi, Hose Length 29 in, Battery Included / Bare Tool Battery Included, Includes 12V DC Power Cord, Battery, High-Pressure Tapered Nozzle, Inflation Needle, Presta Valve Adapter, Tool Weight 5.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.