Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dewalt Infrared Thermometer, Adjustable 0.10 to 1.00, -20 Degrees  to 932 Degrees F, Backlit LCD DCT414S1

Infrared Thermometer, Adjustable 0.10 to 1.00, -20 Degrees to 932 Degrees F, Backlit LCD (Discontinued)

  • Mfr # DCT414S1
  • Zoro # G7639764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT414S1
Zoro #
G7639764
UPC #
885911204002
Country of Origin
China

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 12 in
Manufacturers Warranty Length
3 yr Limited, 1 yr Free Service Contract, 90 Day Money Back Guarantee
Focus Spot Size and Distance
1" @ 12"
Battery Size
12V

Details

Item
Infrared Thermometer
Temp. Range (F) - Infrared
-20 Degrees to 932 Degrees
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-1.5% or +/-1.5 Degrees Whichever is Greater at 73.0 Degrees to 77.0 Degrees Nominal
Temp. Accuracy (C) - Infrared
+/-1.5% or +/-1.5 Degrees Whichever is Greater from 23.0 Degrees to 25.0 Degrees
Calibration Certificate Included
No
Data Logging - Instrument
Yes
Display - IR Camera
Backlit LCD
Trigger
Yes
Laser Sighting - Infrared
Single Dot
Temperature Alarm - Thermometer
High, Low
Operating Temp. Range
14 Degrees to 122 Degrees F
Response Time
500 msec
Spectral Response - Infrared
8.0 to 14.0um
Memory
Max/Min
Green Certification or Other Recognition
ENERGY STAR
Special Features
LED Hot (Red) and Cold (Blue) Indicator for Visual and/or Audio Alarm, Average Temperatures
Resolution
0.1 Degrees F/C
Data Hold
Yes
Accuracy
+/-1.5 Degrees C or +/-1.5%, Whichever is Greater, Assumes Ambient Operating Temperature
Temp. Range (C)
-29 Degrees to 500 Degrees C
Repeatability
+/-1.5 Degrees C or +/-1.5%, Whichever is Greater (Assumes Ambient Temperature of 23 Degrees to 25 Degrees C)
Battery Type
12V Rechargeable Lithium-Ion
Green Environmental Attribute
Product is Rechargeable
Temp. Range (C) - Infrared
-29 Degrees to 500 Degrees
Item - Infrared Thermometer
Infrared Thermometer
Temp. Range (F)
-20 Degrees to 932 Degrees F
Memory - Instrument
Max., Min
Display
Backlit LCD
Includes
(1) 12V Max Lithium Ion Battery, Fast Charger, Kit Box, Mfr. No. DCT414 IR Thermometer
Temp. Range
-20 Degrees to 932 Degrees F
Data Logging
Yes
Environmental Applications - Air Conditioners and Heat Pumps
Non-Medical
Laser Sighting Type
Single Dot
Digital Display Screen Type
LCD with Backlight
Maximum Emissivity Setting
Adjustable 0.10 to 1.00
Accuracy Degrees C
+/-1.5 Degrees C or +/-1.5%, Whichever is Greater (Assumes Ambient Temperature of 23 Degrees to 25 Degrees C)
Battery Voltage
12V
Calibration Certificate Type
Not Certified

Description

Infrared Thermometer, Laser Sighting Type Single Dot, Maximum Emissivity Setting Adjustable 0.10 to 1.00, Digital Display Screen Type LCD with Backlight, Response Time 500 msec, Battery Voltage 12V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.