FlexTorq InsertBit, L:1", PKG2, BitSize:T10
Mfr # DWA1TS10IR2
Zoro # G103541506
product price:Â $3.99
/pk 2, $2.00/eaKey Features
Overall Bit Length
1 in
Shank Size
1/4 in
Bit Style
Tamper Resistant Torx(R)
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWA1TS10IR2
Zoro #
G103541506
UPC #
885911491365
Country of Origin
China
Dimensions
Overall Bit Length
1 in
Shank Size
1/4 in
Overall Length
1 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
T10
Bit Industry Size
T10
Description
Insert Bit, Application - Tools Impact, Bit Style Tamper Resistant Torx(R), Fastening Tool Tip Size T10, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Black Oxide, Impact Rated Impact Rated, Insert Bit, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.