Insert Bit, 1/4In, Pozidriv, #0, 1In (50 Pack) (Discontinued)
- Mfr # DWA1PZIRB
- Zoro # G7633351
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWA1PZIRB
Zoro #
G7633351
UPC #
885911340458
Country of Origin
China
Dimensions
Fastening Tool Tip Size
#0
Hex Shank Size
1/4"
Overall Bit Length
1 in
Overall Length
1"
Shank Size
1"
Point Size
#0
Details
Application - Tools
Impact
Bit Style
Pozidriv(R)
Fastening Tool Item
Insert Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Item
Insert Bit
Impact Rated
Yes
Finish
Magnesium Phosphate
SAE or Metric
SAE
Material
S2 Steel
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size #0, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Pozidriv(R), Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Insert Bit, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.