This item is Discontinued.

Dewalt Insert Bit, 1/4", Pozidriv, #1, 2", PK50 DWA2PZ1IRB

This item is Discontinued.

Dewalt

Insert Bit, 1/4", Pozidriv, #1, 2", PK50 (Discontinued)

Mfr # DWA2PZ1IRB
Zoro # G7634471
UPC # 885911340465
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA2PZ1IRB
Zoro #
G7634471
UPC #
885911340465
Country of Origin
China

Dimensions

Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Fastening Tool Tip Size
#1
Shank Size
1/4 in
Point Size
#1
Bit Length
2"

Details

Item
Power Bit
Bit Style
Pozidriv(R)
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Magnesium Phosphate
Material
S2 Steel
Fastening Tool Material
S2 Steel
Single End/Double End
Single End
Application - Tools
Impact
Impact Rated
Impact Rated
Fastening Tool Item
Power Bit
Shank Shape
Hex
End Design
Single End
Product Type
Power Bit
For Tool Type
Impact
Measurement System
Imperial

Description

Power Bit, Application - Tools Impact, Bit Style Pozidriv(R), Fastening Tool Tip Size #1, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Magnesium Phosphate, Impact Rated Impact Rated, Power Bit, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.