Insert Bit, 1/4In, Torx, T25, 2In, PK50
Mfr # DWA2TX25IRB
Zoro # G7634067
original price:Â $43.79 , new price: $31.73 , 27 percent off
new price:Â $31.73
/pk 50, $0.63/eaKey Features
Bit Style
Torx(R)
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWA2TX25IRB
Zoro #
G7634067
UPC #
885911341233
Country of Origin
Viet Nam
Dimensions
Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Fastening Tool Tip Size
T25
Shank Size
1/4 in
Point Size
T25
Bit Length
2"
Details
Item
Power Bit
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Magnesium Phosphate
Material
S2 Steel
Fastening Tool Material
S2 Steel
Impact Rated
Impact Rated
Fastening Tool Item
Power Bit
Application - Tools
Impact
Single End/Double End
Single End
Shank Shape
Hex
For Tool Type
Impact
Head Style
Torx(R)
Product Type
Power Bit
End Design
Single End
Description
This DEWALT DWA2TX25IRB Insert Bit is the perfect tool for removing fasteners. It has a hex shank that fits into your power drill, giving you the torque you need to loosen or tighten bolts and screws. The insert bit features a hex shank size of 1/4" and an overall length of 2". The fastening tool material is S2 steel with a magnesia phosphate finish. This Torx screwdriver bit has a T25 point size. It also has an SAE measurement type, allowing you to use it in your standard screwdrivers as well as power drills. With this DEWALT Insert Bit, you will be able to remove any fastener quickly and easily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.