This item is Discontinued.

Dewalt Insert Bit, 1/4In, Torx TR/Security (50 Pack) DWA1TS10IRB

Insert Bit, 1/4In, Torx TR/Security (50 Pack) (Discontinued)

  • Mfr # DWA1TS10IRB
  • Zoro # G7633717
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA1TS10IRB
Zoro #
G7633717
UPC #
885911341318
Country of Origin
China

Dimensions

Fastening Tool Tip Size
TR10
Hex Shank Size
1/4"
Overall Bit Length
1 in
Overall Length
1"
Shank Size
1"
Point Size
T10

Details

Application - Tools
Impact
Bit Style
Torx(R) TR/Security
Fastening Tool Item
Insert Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Impact Rated
Yes
Finish
Magnesium Phosphate
SAE or Metric
SAE
Item
Insert Bit
Material
S2 Steel

Description

Insert Bit, Application - Tools Impact, Fastening Tool Tip Size TR10, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Tamper Resistant Torx(R), Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Insert Bit, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.