FlexTorq(R) IMPACT READY(R) Screwdriving Bits (Discontinued)
- Mfr # DWA2TX30IR2
- Zoro # G7634663
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA2TX30IR2
Zoro #
G7634663
UPC #
885911344715
Country of Origin
China
Dimensions
Fastening Tool Tip Size
T30
Hex Shank Size
1/4"
Overall Bit Length
2 in
Shank Size
1/4"
Overall Length
2"
Point Size
T30
Details
Application - Tools
Impact
Bit Style
Torx(R)
Fastening Tool Item
Power Bit
Shank Style
Hex Power Drive
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Item
Power Bit
Finish
Magnesium Phosphate
Impact Rated
Yes
SAE or Metric
SAE
Material
S2 Steel
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size T30, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Torx(R), Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Power Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.