Insert Bit, 1/4In, Hex, 7In, 1In, PK50
Mfr # DWA1HS764IRB
Zoro # G7633123
product price: $25.15
/pk 50, $0.50/eaKey Features
Bit Style
Hex
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWA1HS764IRB
Zoro #
G7633123
UPC #
885911340199
Country of Origin
China
Dimensions
Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
7/64 in
Point Size
7/64"
Shank Size
1/4 in
Bit Length
1"
Details
Item
Insert Bit
Bit Style
Hex
SAE or Metric
SAE
Shank Style
Hex
Finish
Magnesium Phosphate
Material
S2 Steel
Fastening Tool Material
S2 Steel
Impact Rated
Impact Rated
Application - Tools
Impact
Single End/Double End
Single End
Fastening Tool Item
Insert Bit
Shank Shape
Hex
Product Type
Insert Bit
For Tool Type
Impact
End Design
Single End
Head Style
Hex
Description
Insert Bit, Application - Tools Impact, Bit Style Hex, Fastening Tool Tip Size 7/64 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Magnesium Phosphate, Impact Rated Impact Rated, Insert Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.