FlexTorq Insert Bit, 1/4In, Phillips, No 2, 6In, PK50
Mfr # DWA6PH2IRB
Zoro # G7634304
product price:Â $94.49
/pk 50, $1.89/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Black Manganese Phosphate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWA6PH2IRB
Zoro #
G7634304
UPC #
885911340380
Country of Origin
China
Dimensions
Overall Length
6 in
Hex Shank Size
1/4 in
Overall Bit Length
6 in
Fastening Tool Tip Size
#2
Point Size
#2
Shank Size
1/4 in
Bit Length
6"
Bit Industry Size
PH2
Description
When you need to insert screws into fasteners, the DEWALT DWA6PH2IRB Insert Bit is a must-have. The hex power drive of this power bit allows it to fit into a 1/4" hex shank and be used with any power tool that accepts 1/4" hex bits. This high quality screwdriver bit has a length of 6 in., which makes it ideal for reaching those hard to reach places. It also features S2 steel construction, which ensures its durability and resistance against wear and tear. With a magnesium phosphate finish, this screwdriver bit resists corrosion and has good adhesion properties. If you want to get the job done right the first time around, equip yourself with the DEWALT DWA6PH2IRB Insert Bit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.