Zoro Homepage

Insert Bit, 1/4In, Phillips, No 3, 2In, PK50

  • Mfr # DWA2PH3IRB

  • Zoro # G7634462


product price: $45.69
/pk 50, $0.91/ea

Key Features

Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Magnesium Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA2PH3IRB
Zoro #
G7634462
UPC #
885911340335
Country of Origin
China

Dimensions

Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Fastening Tool Tip Size
#3
Shank Size
1/4 in
Point Size
#3
Bit Length
2"

Details

Item
Power Bit
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Magnesium Phosphate
Material
S2 Steel
Fastening Tool Material
S2 Steel
Impact Rated
Impact Rated
Application - Tools
Impact
Fastening Tool Item
Power Bit
Single End/Double End
Single End
Shank Shape
Hex
For Tool Type
Impact
Product Type
Power Bit
End Design
Single End
Head Style
Phillips

Description

Power Bit, Application - Tools Impact, Bit Style Phillips, Fastening Tool Tip Size #3, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Magnesium Phosphate, Impact Rated Impact Rated, Power Bit, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.