Zoro Homepage
This item is Discontinued.
Dewalt Insert Bit, 1/4In, Pozidriv, #3, 3-1/2In (50 Pack) DWA3PZ3IRB

Insert Bit, 1/4In, Pozidriv, #3, 3-1/2In (50 Pack) (Discontinued)

  • Mfr # DWA3PZ3IRB
  • Zoro # G7634137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA3PZ3IRB
Zoro #
G7634137
UPC #
885911340519
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Hex Shank Size
1/4 in
Overall Bit Length
3 1/2 in
Fastening Tool Tip Size
#3
Point Size
#3
Shank Size
1/4 in
Bit Length
3-1/2"

Details

Item
Power Bit
Bit Style
Pozidriv(R)
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Magnesium Phosphate
Material
S2 Steel
Impact Rated
Impact Rated
Fastening Tool Material
S2 Steel
Fastening Tool Item
Power Bit
Application - Tools
Impact
Single End/Double End
Single End
Shank Shape
Hex
Head Style
Pozidriv(R)
End Design
Single End
For Tool Type
Impact
Product Type
Power Bit

Description

Power Bit, Application - Tools Impact, Bit Style Pozidriv(R), Fastening Tool Tip Size #3, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Magnesium Phosphate, Impact Rated Impact Rated, Power Bit, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.