Zoro Homepage

Insert Bit, 1/4In, Slotted, 2-4, 2In, PK50

  • Mfr # DWA2SL2IRB

  • Zoro # G7634523


product price: $35.95
/pk 50, $0.72/ea

Key Features

Bit Style
Slotted
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA2SL2IRB
Zoro #
G7634523
UPC #
885911340649
Country of Origin
China

Dimensions

Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Fastening Tool Tip Size
2F-4R
Point Size
#2-4
Shank Size
1/4 in
Bit Length
2"

Details

Item
Power Bit
Bit Style
Slotted
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Magnesium Phosphate
Material
S2 Steel
Fastening Tool Material
S2 Steel
Application - Tools
Impact
Single End/Double End
Single End
Fastening Tool Item
Power Bit
Impact Rated
Impact Rated
Shank Shape
Hex
End Design
Single End
Product Type
Power Bit
For Tool Type
Impact
Head Style
Slotted

Description

Power Bit, Application - Tools Impact, Bit Style Slotted, Fastening Tool Tip Size 2F-4R, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Magnesium Phosphate, Impact Rated Impact Rated, Power Bit, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.