Insert Bit, 1/4In, Slotted, 4-6, 2In, PK50
Mfr # DWA2SL4IRB
Zoro # G7634532
product price: $35.95
/pk 50, $0.72/eaKey Features
Bit Style
Slotted
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWA2SL4IRB
Zoro #
G7634532
UPC #
885911340656
Country of Origin
China
Dimensions
Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Fastening Tool Tip Size
4F-6R
Point Size
4-6
Shank Size
1/4 in
Bit Length
2"
Details
Item
Power Bit
Bit Style
Slotted
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Magnesium Phosphate
Material
S2 Steel
Fastening Tool Material
S2 Steel
Impact Rated
Impact Rated
Application - Tools
Impact
Single End/Double End
Single End
Fastening Tool Item
Power Bit
Shank Shape
Hex
End Design
Single End
For Tool Type
Impact
Head Style
Slotted
Product Type
Power Bit
Description
Power Bit, Application - Tools Impact, Bit Style Slotted, Fastening Tool Tip Size 4F-6R, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Magnesium Phosphate, Impact Rated Impact Rated, Power Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.