Zoro Homepage
This item is Discontinued.
Dewalt Insert Bit, 1/4In, Torq-Set, #6, 1In (50 Pack) DWA1TQ6IRB

Insert Bit, 1/4In, Torq-Set, #6, 1In (50 Pack) (Discontinued)

  • Mfr # DWA1TQ6IRB
  • Zoro # G7633674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA1TQ6IRB
Zoro #
G7633674
UPC #
885911341059
Country of Origin
China

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
#6
Point Size
#6
Shank Size
1/4 in
Bit Length
1"

Details

Item
Insert Bit
Bit Style
Torq-Set
SAE or Metric
SAE
Shank Style
Hex
Finish
Magnesium Phosphate
Material
S2 Steel
Fastening Tool Material
S2 Steel
Impact Rated
Impact Rated
Fastening Tool Item
Insert Bit
Single End/Double End
Single End
Application - Tools
Impact
Shank Shape
Hex
For Tool Type
Impact
Head Style
Torq-Set
End Design
Single End
Product Type
Insert Bit

Description

Insert Bit, Application - Tools Impact, Bit Style Torq-Set, Fastening Tool Tip Size #6, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Magnesium Phosphate, Impact Rated Impact Rated, Insert Bit, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.