Insert Bit, 1/4In, Torx, T15, 1In, PK50
Mfr # DWA1TX15IRB
Zoro # G7633823
product price: $29.54
/pk 50, $0.59/eaKey Features
Bit Style
Torx(R)
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA1TX15IRB
Zoro #
G7633823
UPC #
885911341103
Country of Origin
China
Dimensions
Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
T15
Point Size
T15
Shank Size
1/4 in
Bit Length
1"
Details
Item
Insert Bit
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex
Finish
Magnesium Phosphate
Material
S2 Steel
Impact Rated
Impact Rated
Fastening Tool Material
S2 Steel
Single End/Double End
Single End
Application - Tools
Impact
Fastening Tool Item
Insert Bit
Shank Shape
Hex
For Tool Type
Impact
Head Style
Torx(R)
End Design
Single End
Product Type
Insert Bit
Description
Insert Bit, Application - Tools Impact, Bit Style Torx(R), Fastening Tool Tip Size T15, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Magnesium Phosphate, Impact Rated Impact Rated, Insert Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.