Zoro Homepage

Insert Bit, 1/4In, Torx, T20, 1In, PK50

  • Mfr # DWA1TX20IRB

  • Zoro # G7633832


product price: $27.19
/pk 50, $0.54/ea

Key Features

Bit Style
Torx(R)
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA1TX20IRB
Zoro #
G7633832
UPC #
885911341110
Country of Origin
China

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
T20
Shank Size
1/4 in
Point Size
T20
Bit Length
1"

Details

Item
Insert Bit
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex
Finish
Magnesium Phosphate
Material
S2 Steel
Fastening Tool Item
Insert Bit
Application - Tools
Impact
Single End/Double End
Single End
Impact Rated
Impact Rated
Fastening Tool Material
S2 Steel
Shank Shape
Hex
End Design
Single End
Measurement System
Imperial
Product Type
Insert Bit
For Tool Type
Impact

Description

This DEWALT Insert Bit is the ideal tool for quick and easy installation of fasteners. With a hex shank size of 1/4", this insert bit fits most power drills. Made from S2 steel, it has a 1" overall length and a T20 tip size. This insert bit has a Torx head, which allows you to apply high torque without damaging the screw head or the surrounding surface. The product also features magnesium phosphate finish for added durability and rust resistance. If you are looking for an insert bit that is both reliable and versatile, then look no further than this Dewalt DWA1TX20IRB Insert Bit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.