Zoro Homepage

Insert Bit, 1/4In, Torx, T20, 2In, PK50

  • Mfr # DWA2TX20IRB

  • Zoro # G7634051


product price: $43.39
/pk 50, $0.87/ea

Key Features

Bit Style
Torx(R)
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA2TX20IRB
Zoro #
G7634051
UPC #
885911341226
Country of Origin
Viet Nam

Dimensions

Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Fastening Tool Tip Size
T20
Point Size
T20
Shank Size
1/4 in
Bit Length
2"

Details

Item
Power Bit
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Magnesium Phosphate
Material
S2 Steel
Application - Tools
Impact
Impact Rated
Impact Rated
Fastening Tool Item
Power Bit
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Shank Shape
Hex
End Design
Single End
For Tool Type
Impact
Measurement System
Imperial
Product Type
Power Bit

Description

This Dewalt Power Bit is the ideal tool for fastening screws in hard to reach places. It features a hex shank that fits into power drills and drivers. The hex shank of this power bit allows it to fit into standard 1/4" hex drives. Made of S2 steel, the bit has a Torx T20 point size and an overall length of 2 in. The magnesium phosphate finish offers added protection against corrosion. This screwdriver bit has a fastening tool tip size of T20 and measures 2" in length. You will want to have this Dewalt Power Bit around when you need to drive screws quickly and easily without having to carry around your cordless drill or driver.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.