Zoro Homepage

Insert Bit, 1/4In, Torx, T27, 3-3/4In, PK50

  • Mfr # DWA3TX27IRB

  • Zoro # G7634261


product price: $48.59
/pk 50, $0.97/ea

Key Features

Bit Style
Torx(R)
Overall Length
3 3/4 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA3TX27IRB
Zoro #
G7634261
UPC #
885911351843
Country of Origin
China

Dimensions

Overall Length
3 3/4 in
Hex Shank Size
1/4 in
Overall Bit Length
3 3/4 in
Fastening Tool Tip Size
T27
Shank Size
1/4 in
Point Size
T27
Bit Length
3-3/4"

Details

Item
Power Bit
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Magnesium Phosphate
Material
S2 Steel
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Fastening Tool Item
Power Bit
Impact Rated
Impact Rated
Application - Tools
Impact
Shank Shape
Hex
Product Type
Power Bit
For Tool Type
Impact
End Design
Single End
Measurement System
Imperial

Description

Power Bit, Application - Tools Impact, Bit Style Torx(R), Fastening Tool Tip Size T27, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 3/4 in, SAE, Finish Magnesium Phosphate, Impact Rated Impact Rated, Power Bit, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.