Insert Bit, 1/4In, Torx, T30, 1In, PK50
Mfr # DWA1TX30IRB
Zoro # G7633866
product price: $24.25
/pk 50, $0.49/eaKey Features
Bit Style
Torx(R)
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA1TX30IRB
Zoro #
G7633866
UPC #
885911341141
Country of Origin
China
Dimensions
Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
T30
Point Size
T30
Shank Size
1/4 in
Bit Length
1"
Details
Item
Insert Bit
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex
Finish
Magnesium Phosphate
Material
S2 Steel
Fastening Tool Item
Insert Bit
Fastening Tool Material
S2 Steel
Application - Tools
Impact
Single End/Double End
Single End
Impact Rated
Impact Rated
Shank Shape
Hex
Head Style
Torx(R)
End Design
Single End
Product Type
Insert Bit
For Tool Type
Impact
Description
This DEWALT DWA1TX30IRB Insert Bit is the perfect tool for driving screws. It has a hex shank, which means it will fit in most drills and screwdrivers. The insert bit has a hex shank size of 1/4" and T30 point size. It is made of S2 steel, making it durable and long lasting. This T30 Torx bit also features magnesium phosphate finish for rust resistance. At 1 in., its overall length makes this screwdriver bit versatile to use with different fastening tools. Equip yourself with the DEWALT DWA1TX30IRB Insert Bit for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.