Insert Bit, 1/4In, Torx TR/Security, PK50
Mfr # DWA1TS8IRB
Zoro # G7633796
product price: $24.65
/pk 50, $0.49/eaKey Features
Bit Style
Torx(R) TR/Security
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA1TS8IRB
Zoro #
G7633796
UPC #
885911341394
Country of Origin
China
Dimensions
Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
TR8
Shank Size
1/4 in
Point Size
T8
Bit Length
1"
Details
Item
Insert Bit
Bit Style
Torx(R) TR/Security
SAE or Metric
SAE
Shank Style
Hex
Finish
Magnesium Phosphate
Material
S2 Steel
Fastening Tool Material
S2 Steel
Impact Rated
Impact Rated
Single End/Double End
Single End
Fastening Tool Item
Insert Bit
Application - Tools
Impact
Shank Shape
Hex
Product Type
Insert Bit
For Tool Type
Impact
End Design
Single End
Measurement System
Imperial
Description
Insert Bit, Application - Tools Impact, Bit Style Torx(R) TR/Security, Fastening Tool Tip Size TR8, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Magnesium Phosphate, Impact Rated Impact Rated, Insert Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.