This item is Discontinued.

Dewalt FlexTorq InsertBit, L:2", PKG2, BitSize:T27 DWA2TX27IR2

This item is Discontinued.

Dewalt

FlexTorq InsertBit, L:2", PKG2, BitSize:T27 (Discontinued)

Mfr # DWA2TX27IR2
Zoro # G803541486
UPC # 885911491426
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA2TX27IR2
Zoro #
G803541486
UPC #
885911491426
Country of Origin
China

Dimensions

Overall Bit Length
2 in
Shank Size
1/4 in
Overall Length
2 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
T27
Bit Industry Size
T27

Details

Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Item
Insert Bit
Application - Tools
Impact
Finish
Black Manganese Phosphate
Impact Rated
Impact Rated
Fastening Tool Item
Insert Bit
Head Style
Torx(R)
End Design
Single End
For Tool Type
Impact
Material
S2 Steel
Includes Bit Holder
Bit Holder Not Included
Series
FlexTorq(R)
Tip Type
Standard
Product Type
Insert Bit
Shank Shape
Hex

Description

Insert Bit, Application - Tools Impact, Bit Style Torx(R), Fastening Tool Tip Size T27, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Black Manganese Phosphate, Impact Rated Impact Rated, Insert Bit, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.