Insert Bit, T25, Impact Rated, S2 Steel
- Mfr # DWAF2TX25IR2
- Zoro # G222885772
product price:Â
$
1.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Style
Torx(R)
Impact Rated
Impact Rated
Includes Bit Holder
Bit Holder Not Included
For Tool Type
Impact
Tip Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWAF2TX25IR2
- Zoro #
- G222885772
- UPC #
- 0075352351865
- Country of Origin
- Taiwan, Province of China
Dimensions
- Bit Industry Size
- T25
- Shank Size
- 1/4 in
- Wire Rope Length
- 2 1/4 in
- Overall Length
- 2 1/4 in
- Length
- 2 1/4 in
Details
- Head Style
- Torx(R)
- Item
- Torsion Bit
- Impact Rated
- Impact Rated
- Includes Bit Holder
- Bit Holder Not Included
- For Tool Type
- Impact
- Tip Type
- Standard
- Compatible Product Type
- 1/4 in Adapters, Bit Holder, Power Drill, Power Tool, Screwdriver, Standard Driver
- Series
- Dewalt Elite Series
- Finish
- Black Manganese Phosphate
- Material
- S2 Steel
- Measurement System
- Imperial
- Product Type
- Torsion Bit
- Shank Shape
- Hex
- Shell Material
- S2 Steel
Description
Torsion Bit, Finish Black Manganese Phosphate, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.