Zoro Homepage

IR Drive Guide w/ 2 IMPACT READY(R) Bits

  • Mfr # DWAIRDG

  • Zoro # G4848877


product price: $9.99
/ea

Key Features

For Use With
Rotary Drills
Features
1 1/2 in Sleeve Extension for Screw Retention
Impact Rated
Impact Rated
Includes
(2) Flex Torq(TM) Bits
Function
Drive Guide Holder for One Handed Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAIRDG
Zoro #
G4848877
UPC #
885911438933
Country of Origin
China

Dimensions

Width
1/2 in
Overall Width
1/2 in
Overall Length
3 in
Drill Diameter - Maximum
1/4 in
Overall Diameter
1 7/8 in

Details

Item
Drill Guide
For Use With
Rotary Drills
Features
1 1/2 in Sleeve Extension for Screw Retention
Impact Rated
Impact Rated
Includes
(2) Flex Torq(TM) Bits
Function
Drive Guide Holder for One Handed Applications
Number of Pieces
1
Material
Stainless Steel
Accessory Type
Drive Guide
Application
Holemaking
Compatible Product Type
Rotary Drill
Compatible Manufacturer Model Number
DCF801B, DCF801F2, DCF809B, DCF809C1, DCF809D1, DCF815S2, DCF840B, DCF840E1, DCF845B, DCF845D1E1, DCF845P1, DCF845P2, DCF850B, DCF850P1, DCF850P2, DCF860B, DCF860BLR, DCF860WW1, DCF870B, DCF870E1, DCF887B, DCF887D2, DCF888D2, DCF891B, DCF891GP2, DCF891P2, DCF891Q1, DCF892B, DCF896B, DCF896HB, DCF898B, DCF898P2, DCF902F2
Compatible Brand
DEWALT(R)
Product Type
Drive Guide
Tool Series
FlexTorq

Description

Our IMPACT READY® accessories offer exceptional performance and functionality for extreme torque applications. These sleeves, holders, and drive guides help reach tight spaces while delivering optimal performance.


  • • Magnetic Screw LockTM accessories help minimize drops and reduce wobbles*

  • • Ideal for reaching tight spaces

Designed for:


  • • (2) 1 in. Impact Ready FlexTorq PH2s

  • • * On average vs. DW2505 using #8 truss-head screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.