Zoro Homepage

Jacket, Heated, Black, 3X

  • Mfr # DCHJ093D1-3X

  • Zoro # G214573731


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Front Closure Type
Zipper
Heat Settings
3
Length
20.4 in
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCHJ093D1-3X
Zoro #
G214573731
UPC #
0674326375007
Country of Origin
China

Dimensions

Length
20.4 in
Size
3X

Details

Color
Black
Front Closure Type
Zipper
Heat Settings
3
Number of Outside Pockets
3
Includes
USB power adapter
Gender
Men's
Material
Polyester
Lining Material
Polyester

Description

Jacket, Heated, Black, 3X

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.