
Jacket, Heated, Black, 3X
Mfr # DCHJ102BD1-3X
Zoro # G614573751
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Length
20.9 in
Material
Quilted polyester shell
Gender
Women's
Heating Time
up to 9 hours
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCHJ102BD1-3X
Zoro #
G614573751
UPC #
0674326382937
Country of Origin
China
Dimensions
Length
20.9 in
Size
3X
Details
Material
Quilted polyester shell
Gender
Women's
Heating Time
up to 9 hours
Color
Black
Front Closure Type
Zipper
Description
Jacket, Heated, Black, 3X
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.