Zoro Homepage

Jacket, Heated, Black, M

  • Mfr # DCHJ093D1-M

  • Zoro # G514573707


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Length
20.4 in
Material
Polyester
Color
Black
Number of Outside Pockets
3
Heat Settings
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCHJ093D1-M
Zoro #
G514573707
UPC #
0674326375014
Country of Origin
China

Dimensions

Length
20.4 in
Size
M

Details

Material
Polyester
Color
Black
Number of Outside Pockets
3
Heat Settings
3
Lining Material
Polyester
Front Closure Type
Zipper
Includes
USB power adapter
Gender
Men's

Description

Jacket, Heated,Black, M

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.