Zoro Homepage

Jacket, Heated, Black, S

  • Mfr # DCHJ102BD1-S

  • Zoro # G414573739


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Heating Time
up to 9 hours
Gender
Women's
Material
Quilted polyester shell
Color
Black
Length
20.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCHJ102BD1-S
Zoro #
G414573739
UPC #
0674326382876
Country of Origin
China

Dimensions

Size
S
Length
20.9 in

Details

Heating Time
up to 9 hours
Gender
Women's
Material
Quilted polyester shell
Color
Black
Front Closure Type
Zipper

Description

Jacket, Heated, Black, S

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.