
Jacket, Heated, Black, XL
Mfr # DCHJ093D1-XL
Zoro # G514573752
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Length
20.4 in
Heat Settings
3
Number of Outside Pockets
3
Material
Polyester
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCHJ093D1-XL
Zoro #
G514573752
UPC #
0674326375045
Country of Origin
China
Dimensions
Length
20.4 in
Size
XL
Details
Heat Settings
3
Number of Outside Pockets
3
Material
Polyester
Gender
Men's
Lining Material
Polyester
Includes
USB power adapter
Front Closure Type
Zipper
Color
Black
Description
Jacket, Heated, Black, XL
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.