Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, Heated, Black, XL

  • Mfr # DCHJ102BD1-XL

  • Zoro # G314573730


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Material
Quilted polyester shell
Front Closure Type
Zipper
Heating Time
up to 9 hours
Color
Black
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCHJ102BD1-XL
Zoro #
G314573730
UPC #
0674326382906
Country of Origin
China

Dimensions

Size
XL

Details

Material
Quilted polyester shell
Front Closure Type
Zipper
Heating Time
up to 9 hours
Color
Black
Gender
Women's

Description

Jacket, Heated, Black, XL

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.