
Jacket, Heated, Black, XS
Mfr # DCHJ102BD1-XS
Zoro # G114573718
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Heating Time
up to 9 hours
Front Closure Type
Zipper
Length
20.9 in
Color
Black
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCHJ102BD1-XS
Zoro #
G114573718
UPC #
0674326382920
Country of Origin
China
Dimensions
Size
XS
Length
20.9 in
Details
Heating Time
up to 9 hours
Front Closure Type
Zipper
Color
Black
Gender
Women's
Material
Quilted polyester shell
Description
Jacket, Heated, Black, XS
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.