Shop All Jig Saws
Dewalt
Jig Saw
Mfr # DW317K
Zoro # G0587343
product price: $129.00
/ea
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Corded
- Amps 5.5
- Blade Type U-Shank, T-Shank
- Handle Design Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length of Stroke | 1" |
Cord Length | 8 ft |
Tool Length | 9 1/4 in |
Stroke Length | 1 in |
Description
Jig Saw, Blade Shank Type T-Shank, U-Shank, Handle Type Top Handle, Stroke Type Orbital, Bevel Angle Range 0 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 3101, Current 5.5 A, Stroke Length 1 in, Min. Strokes per Minute 0, Throttle Type Variable-Speed Trigger, Variable Speed Yes, Voltage 120V AC, Adjustable Shoe 0 Degrees to 45 Degrees , Cord Length 8 ft, Standards CSA Certified, UL Listed, Tool Length 9 1/4 in, Tool Weight 6.2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT COMPACT NEEDLE SCALER (ACA6390)
- GOLDBLATT INDUSTRIES 10 Brick Trowel London (G06975)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, Pistol Handle (EC-200)
- MILWAUKEE TOOLS 1/4in FRICTION RING, ML44-90-1070 (ML44-90-1070)
- DEWALT Max Jig Saw w/ Bonus Battery Kit (DCS331B/DCBP034C)
- DEWALT Cordless Jig Saw, 20VDC, Battery (DCS334B/DCB204)
- DEWALT Cordless Jig Saw, 20VDC, Top Handle (DCS334P1/ DCB205)
- DEWALT Cordless Jig Saw, 20VDC, Barrel Grip (DCS335B/DCBP034C)
- DEWALT Cordless Jig Saw, T-Shank Blade Type, 20.0V (DCS334B)
- DEWALT Cordless Jig Saw, 20VDC, Battery (DCS335B/DCB204)
- DIABLO High Carbon Steel And High Speed Steel J (DJT5S)
- Dewalt Jig Saws