Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DD5009
Zoro #
G2156217
UPC #
885911134712
Country of Origin
United States
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
9/64 in
Size
9/64"
Shank Dia.
1/4"
Overall Length
2 3/4 in
Flute Length
1 5/32 in
Drilling Depth
1-5/32"
Dimension Type
Fractional Inch
Details
Item
Twist Drill Bit
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Black Oxide
Decimal Equivalent
0.1406 in
Point Angle
135 Degrees
Cutting Direction
Right Handed
Impact Rated
Yes
Shank Shape
Hex
Features
Bits Are Specifically Engineered For Impact Drivers.
Shank Type - Machining
Hex
Finish - Machining
Black Oxide
Description
Twist Drill Bit, 9/64 in, Drill Bit Point Angle 135 Degrees , Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.