This item is Discontinued.

Dewalt 7/32" IMPACT READY(R) Drill Bit (6-pk) DD5014B6

7/32" IMPACT READY(R) Drill Bit (6-pk) (Discontinued)

  • Mfr # DD5014B6
  • Zoro # G7418817
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DD5014B6
Zoro #
G7418817
UPC #
885911134910
Country of Origin
Germany

Dimensions

Size
7/32"
Shank Dia.
1/4"
Overall Length
3 1/8 in
Flute Length
1 9/64 in
Dimension Type
Fractional Inch

Details

Item
Impact Jobber Drill Bit
Decimal Equivalent
0.2188 in
Point Angle
135 Degrees
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Impact Rated
No
Shank Type - Machining
Hex
Finish - Machining
Black Oxide

Description

Impact Jobber Drill Bit, Black Oxide, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.