Zoro Homepage

Jobsite Bluetooth Speaker, 12.0V, Li-Ion

  • Mfr # DCR010

  • Zoro # G1621704


original price: $149.00
13% off
new price: $129.00
/ea
Free Shipping & Returns

Key Features

For Use With
11A168
Features
Bass Reflex Port Enhances Low-Frequency Performance, Bluetooth Connectivity - 100 ft Range, Carry Handle with Phone Holder, Dual Speakers for Rich Stereo Sound, Play/Pause, Skip Tracks, and Control Volume From Speaker
For Battery Voltage
12V, 20V
Included Charger
No
Corded/Cordless
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR010
Zoro #
G1621704
UPC #
885911551533
Country of Origin
China

Dimensions

Tool Length
10 1/2 in
Tool Width
6 in
Tool Height
11 7/8 in
Tool Depth
7 3/4 in

Description

The DEWALT DCR010 Jobsite Bluetooth Speaker is a portable speaker intended for general jobsite and workplace use. It operates on both 12V and 20V MAX* DEWALT Li-Ion batteries (sold separately) or via an included detachable 120V AC power cord, offering flexibility between cordless and corded operation. The speaker supports wireless audio streaming from Bluetooth-enabled devices within a range of up to 100 feet, with additional connectivity through auxiliary and USB ports.


Key Features of the DEWALT DCR010 Jobsite Bluetooth Speaker:

  • Power Source: Compatible with DEWALT 12V MAX*, 20V MAX*, or FLEXVOLT® battery platforms; can also be powered by AC using the included cord.

  • Bluetooth Capability: Supports wireless audio streaming from mobile devices within a range of up to 100 ft.

  • Audio Performance: Dual speakers support stereo sound; includes a bass reflex port.

  • User Controls: Play/pause, skip tracks, and adjust volume directly from the speaker unit.

  • Device Charging: Integrated USB charging port provides up to 2.1A output for powering mobile devices during use.

  • Port Options: Includes auxiliary input for wired connections and one USB port for device charging or playback modes (Auxiliary, Bluetooth®, USB).

  • Cordless Tool Kit Contents: Sold as bare tool—batteries and charger not included; includes detachable AC power cord only.

  • Design Features: Housing features a metal grille; carry handle includes built-in phone holder slot for convenience on site.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.