Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobsite Bluetooth Speaker, 12.0V, Li-Ion, Includes Battery (2.0 Ah)

  • Mfr # DCR010/DCB203

  • Zoro # G9253393


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Features
Bass Reflex Port Enhances Low-Frequency Performance, Bluetooth Connectivity - 100 ft Range, Carry Handle with Phone Holder, Dual Speakers for Rich Stereo Sound, Play/Pause, Skip Tracks, and Control Volume From Speaker
Included Charger
No
Voltage
12 V, 20 V
Tool Weight
4 lb
Tool Length
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR010/DCB203
Zoro #
G9253393
UPC #
885911551533
Country of Origin
China

Dimensions

Tool Length
10 1/2 in
Tool Width
6 in
Tool Depth
7 3/4 in

Details

Features
Bass Reflex Port Enhances Low-Frequency Performance, Bluetooth Connectivity - 100 ft Range, Carry Handle with Phone Holder, Dual Speakers for Rich Stereo Sound, Play/Pause, Skip Tracks, and Control Volume From Speaker
Included Charger
No
Voltage
12 V, 20 V
Tool Weight
4 lb
Includes
Detachable 120V AC Power Cord
Series
20V MAX
Charger Input Voltage
120V AC
Battery Capacity
2.0 Ah
Charging Capability
Yes
Number Ports
2
Cordless Tool Kit Contents
Battery
Charger Model Number
11A157
Battery Model Number
DCB203
Bluetooth Capability
Yes
Number of Batteries Included
1
Port Types
Auxiliary Port, USB Port
Power Source
Corded and Cordless
Shop By
Hot Buys
Battery Series
20V MAX*

Description

Jobsite Speaker, Battery Platform 20V MAX*, Power Source Corded and Cordless, Tool Length 10 1/2 in, Tool Depth 7 3/4 in, Cordless Tool Kit Contents Battery, Battery Capacity 2.0 Ah, Battery Included / Bare Tool Battery Included, Voltage 12V DC, 20V DC, Battery Model Number DCB203, Bluetooth Capability Yes, Charger Input Voltage 120V DC, Charger Model Number 11A157, Charging Capability Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.