Jobsite Fan, 11" Dia, 20V DC, 650 cfm

  • Mfr # DCE512B
  • Zoro # G703457221
product price: 
$
169.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

For Use With
DEWALT 20V MAX batteries
Features
Conveniently Stand It Up, Variable Speed Control
Voltage
20V DC
Included Charger
No
Height
16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCE512B
Zoro #
G703457221
UPC #
885911736633
Country of Origin
China
Item
Jobsite Fan
For Use With
DEWALT 20V MAX batteries
Features
Conveniently Stand It Up, Variable Speed Control
Voltage
20V DC
Included Charger
No
Corded/Cordless
Cordless
Number of Speeds
Continuous
Air Flow
650 cfm
Tool Weight
6 lb
Cordless Tool Kit Contents
Bare Tool
Power Source
Cordless
Battery Platform
20V MAX*
Mount Type
Freestanding, Hang Hook
Oscillation Angle
0 Degrees
Shop By
Hot Buys
Battery Series
20V MAX*
Oscillating
Non-Oscillating
Number of Speed Settings
Continuous
Battery Capacity
4.0 Ah
Tilt Angle
45 Degrees Down, 90 Degrees Up
Oscillation
Non-Oscillating
Tool Series
20V MAX*
Number of Batteries Included
0
Number of Chargers Included
0
Misting Capability
No Misting
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Height
16 in
Blade Diameter
11 in
Overall Height
16 in
Fits Chest Size
Conveniently Stand It Up, Variable Speed Control

Description

The DEWALT DCE512B Cordless Jobsite Fan is a portable fan intended for use in work environments to provide airflow. Powered by the 20V MAX battery platform, this cordless fan operates using a 20V MAX battery, allowing cordless use. The unit can be stood up, hung using its integrated hook, or mounted as needed. Battery and charger are sold separately.


Key Features of the DEWALT DCE512B Cordless Jobsite Fan:

  • Air Flow: Rated at up to 650 cfm air flow.

  • Battery Platform: Compatible with DEWALT 20V MAX batteries (battery not included).

  • Cordless operation

  • Blade Diameter: Equipped with an 11-inch blade

  • Variable Speed Control: Variable speed control

  • Mount Type: Integrated hang hook provides multiple mounting options

  • Bare Tool Configuration: Supplied as a bare tool; battery and charger must be purchased separately.

Ratings & reviews