Jobsite Pro Wireless Neckband Earphones
Mfr # 190 2091 DW2 A
Zoro # G708104595
product price: $64.59
/eaKey Features
Color
Black, Yellow
Material
Plastic, Aluminum, Iron
Includes
Ear Cushions, Fins
Voltage
5V DC
Type
Accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190 2091 DW2 A
Zoro #
G708104595
UPC #
826341046398
Country of Origin
China
Details
Color
Black, Yellow
Material
Plastic, Aluminum, Iron
Item
Jobsite Pro Wireless Neckband Earphones
Includes
Ear Cushions, Fins
Voltage
5V DC
Type
Accessory
For Use With
Cell Phones, Computers, Tablets
Product Type
Wireless Neckband Earphone
Description
Jobsite Pro Wireless Neckband Earphones, Material Plastic, Aluminum, Iron, Color Black, Yellow, Product Type Wireless Neckband Earphone, For Use With Cell Phones, Computers, Tablets, Includes Ear Cushions, Fins
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.