Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12V/20V MAX* Bluetooth(R) Cordless Jobsite Radio

  • Mfr # DCR028B

  • Zoro # G1016737


product price: $219.00
/ea
Free Shipping & Returns

Key Features

For Use With
12V/20V Max Batteries
Features
AM/FM Radio with 6 Presets, Bluetooth Connectivity Up to 100 ft, Dual 3.5 in Woofers and 1 in Tweeters for Stereo Sound, Heavy-Duty Roll Cage with Antenna Slot
Voltage
12 V, 20 V
Tool Weight
8 lb
Series
12V/20V Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR028B
Zoro #
G1016737
UPC #
885911665865
Country of Origin
China

Dimensions

Tool Length
15 1/4 in
Tool Height
8 1/4 in
Tool Width
15 in
Tool Depth
10 in

Details

Item
Radio
For Use With
12V/20V Max Batteries
Features
AM/FM Radio with 6 Presets, Bluetooth Connectivity Up to 100 ft, Dual 3.5 in Woofers and 1 in Tweeters for Stereo Sound, Heavy-Duty Roll Cage with Antenna Slot
Voltage
12 V, 20 V
Tool Weight
8 lb
Series
12V/20V Max
Battery Capacity
1.5 Ah, 3 Ah, 6 Ah
Includes
Detachable 120V AC Power Cord
Battery Included
No
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
For Battery Voltage
12V, 20V
Included Charger
Yes
Battery Platform
12V MAX; 20V MAX; FLEXVOLT
Charging Type
USB Charging
Charging Capability
Yes
Memory Presets
6 AM/6 FM
Power Source
Cordless
Bluetooth Capability
Yes
Play Modes
AM/FM, Auxiliary, Bluetooth(R), USB
USB Charging Power
2 A
Number of USB Ports
1
Port Types
Auxiliary Port, Bass Reflex Port, USB Port
Cordless Tool Kit Contents
Bare Tool, Charger
Number of Presets Stations
12
Number of Batteries Included
0
Number Ports
3
Battery Series
12V MAX*; 20V MAX*; FLEXVOLT

Description

The DEWALT DCR028B 12V/20V MAX* Bluetooth® Cordless Jobsite Radio is intended for use in work environments, providing audio playback functionality. This cordless radio operates on DEWALT 12V MAX*, 20V MAX*, or FLEXVOLT® batteries (sold separately) and features a roll cage construction for added durability. It offers multiple playback options, including Bluetooth streaming up to 100 feet, AM/FM radio with customizable presets, and auxiliary input.


Key Features of the DEWALT DCR028B Jobsite Radio:

  • Battery Compatibility: Works with DEWALT 12V MAX*, 20V MAX*, and FLEXVOLT® battery platforms; also includes a detachable AC power cord for corded use.

  • Bare Tool: Battery not included; compatible chargers are available separately.

  • Bluetooth Capability: Supports wireless streaming from compatible devices within a range of up to 100 feet (range may vary based on environment and device).

  • Audio Components: Includes dual 3.5 in. woofers and dual 1 in. tweeters with a bass reflex port for stereo sound output.

  • Radio Functionality: AM/FM tuner supports six memory presets per band (total of twelve), allowing quick access to favorite stations.

  • Device Charging: Integrated USB port provides charging capability (up to 2A) for connected mobile devices.

  • Antenna Protection: Handle design incorporates antenna storage when not in use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.