Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobsite Storage Kit, Yellow

  • Mfr # DWST086503

  • Zoro # G515854706


product price: $43.99
/ea

Key Features

Color
Yellow
Material
Steel
For Use With
Field Stations, Workshop Storage System
Features
Heavy-Duty Capacity, Redesigned Patented Latching System
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST086503
Zoro #
G515854706
UPC #
0076174441376
Country of Origin
Cambodia

Dimensions

Overall Length
1 in
Overall Width
6 in
Overall Height
5 7/16 in

Details

Item
DEWALT ToughSystem(TM) 2.0 DXL Jobsite Storage Kit
Color
Yellow
Material
Steel
For Use With
Field Stations, Workshop Storage System
Features
Heavy-Duty Capacity, Redesigned Patented Latching System
Series
TOUGHSYSTEM(R) 2.0 DXL(TM)
Includes
(2) Battery Cleat Brackets, (2) Battery Cleats, (2) Fasteners, (2) Screwdriver Hooks, (3) Curved Hooks, (3) Straight Hooks, (8) Universal Brackets, Short Standard Hook
Shop By
Hot Buys
Compatible with Manufacturer Model No.
DWST26041, DWST27042, DWST41083, DWST52083, DWST60510, DWST60520

Description

includes 8 storage hooks, 2 battery cleats, and a heavy-duty steel short standard hook. Ideal for a wide range of trades, this Jobsite Storage Kit helps optimize your workspace and maximize your efficiency.Additional FeaturesHEAVY-DUTY CAPACITY - Organize sledge hammers, extension cords, multi-tools, grinders, and more with a stainless steel short standard hook that supports up to 50 lbs.REDESIGNED PATENTED LATCHING SYSTEM - Integrate these accessories into your workshop.Includes(2) Screwdriver Hooks(3) Curved Hooks(3) Straight Hooks(8) Universal Brackets(2) Battery Cleats(2) Battery Cleat Brackets(2) Fasteners(1) Short Standard Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.