Shop DEWALT

JobsiteLightKit, LED, 5,000lm, (1)5.0Ah

  • Mfr # DCL074 + DCB205
  • Zoro # G306156699

product price: 
$
415.27
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Power Source
Cordless
Includes
Light
Lighting Technology
LED
Overall Height
12 in
IP Rating
IP54
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCL074 + DCB205
Zoro #
G306156699
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
12 in
Maximum Height
12 in

Details

Item
Jobsite Light Kit
Power Source
Cordless
Includes
Light
Lighting Technology
LED
IP Rating
IP54
Standards
UL Listed
Mount Type
Tripod
Operating Voltage
20V
Includes Bulb
Yes
Battery Chemistry
Lithium Ion
Product Type
Site Light
Water Penetration Rating
IP54
Run Time
11 hr
Tool Series
20V MAX*
Voltage
20V DC
Wireless Tracking System
Tool Connect(TM)
Light Output Mode
High, Low, Medium
Battery Platform
20V MAX*
Light Distribution
360 Degrees
Battery Capacity
(1) 5.0 Ah
Head Type
Fixed
Number of Chargers Included
0
Brightness Level
5,000 lm
Number of Light Output Modes
3
Maximum Brightness Level
5,000 lm
Minimum Brightness Level
1,500 lm
Number of Batteries Included
1
Wireless Tool Tracking
Yes
Maximum Head Rotation Angle
0 Degrees
Lamp Type
LED
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Jobsite Light Kit, Battery Platform 20V MAX*, Light Output Mode High, Low, Medium, Brightness Level 5,000 lm, Maximum Brightness Level 5,000 lm, Minimum Brightness Level 1,500 lm, Mount Type Tripod, Maximum Height 12 in, Light Distribution 360 Degrees , Head Type Fixed, Maximum Head Rotation Angle 0 Degrees , Battery Capacity (1) 5.0 Ah, Run Time 11 hr, Voltage 20V DC, Includes Light

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.