Zoro Homepage

Kitbox

  • Mfr # N200697

  • Zoro # G1631835


product price: $35.59
/ea

Key Features

Fits Brand
DEWALT(R)
For Use With Mfr. Model Number
DCD990M2 TYPE 1, DCD995B TYPE 1, DCD995M2 TYPE 1
Overall Length
17 1/8 in
Product Type
Kitbox
Compatible Manufacturer Model Number
DCD990M2 TYPE 1, DCD995B TYPE 1, DCD995M2 TYPE 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N200697
Zoro #
G1631835
UPC #
-
Country of Origin
China

Dimensions

Overall Length
17 1/8 in

Details

Item
Kitbox
Fits Brand
DEWALT(R)
For Use With Mfr. Model Number
DCD990M2 TYPE 1, DCD995B TYPE 1, DCD995M2 TYPE 1
Product Type
Kitbox
Compatible Manufacturer Model Number
DCD990M2 TYPE 1, DCD995B TYPE 1, DCD995M2 TYPE 1
For Use With
3-Speed Premium Cordless Drill/Driver, Cordless Drill/Driver Kit
Compatible Product Type
Cordless Drill/Driver

Description

Kitbox, Overall Length 17 1/8 in, For Use With 3-Speed Premium Cordless Drill/Driver, Cordless Drill/Driver Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.