
Knee Pad, Foam Pad, Plastic Cap, 2 Straps, Black, White
Mfr # DWST590015
Zoro # G615508530
product price: $57.79
/eaKey Features
Cap Material
Plastic
Number of Straps
2
Color
Black, White
Pad Material
Foam
Strap Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWST590015
Zoro #
G615508530
UPC #
-
Country of Origin
China
Dimensions
Size
Universal
Details
Item
Knee Pad
Cap Material
Plastic
Number of Straps
2
Color
Black, White
Pad Material
Foam
Strap Material
Neoprene
Includes Case
No Case
Latex Content
Latex Free
Cap Resistance Properties
Abrasion Resistant, Non-Marking
Closure
Buckle
Product Type
Knee Pad
Features
Clear Cap, Dual Straps, Grasp Pull Tabs, Molded Foam, Protective Gel, Swiveling Buckle
Description
Knee Pad, Color Black, White, Size Universal, Features Clear Cap, Dual Straps, Grasp Pull Tabs, Molded Foam, Protective Gel, Swiveling Buckle, Number of Straps 2, Closure Buckle, Strap Material Neoprene, Cap Material Plastic, Pad Material Foam, Latex Content Latex Free, Product Type Knee Pad, Includes Case No Case, Cap Resistance Properties Abrasion Resistant, Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.