Shop DEWALT
See all product information
Create Account
Knee Pad, Swivel, Gel Pad, Fabric Cap, Quick Release Closure, 2 Straps, Black, Universal
- Mfr # DWST590014
- Zoro # G108563633
product price:
$
28.25
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Style
Swivel
Cap Material
Fabric
Number of Straps
2
Closure Type
Quick Release
Elbow and Knee Pad Size
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWST590014
- Zoro #
- G108563633
- UPC #
- 885911906647
- Country of Origin
- China
Dimensions
- Elbow and Knee Pad Size
- Universal
- Size
- Universal
- Fits Chest Size
- High Density
- Bottle Size
- Universal
- Size - Alpha
- Universal
Details
- Item
- Knee Pad
- Style
- Swivel
- Cap Material
- Fabric
- Number of Straps
- 2
- Closure Type
- Quick Release
- Color
- Black
- Material
- 1680 denier fabric
- Pad Material
- Gel
- Strap Material
- Elastic
- Shop By
- Hot Buys
- Cap Resistance Properties
- Abrasion Resistant
- Latex Content
- Contains Latex
- Product Type
- Knee Pad
- Features
- High Density
- Closure
- Clip
- Cap Swivel
- Swivel Cap
- Wire Color
- Black
Description
Protect your knees during strenuous, repetitive tasks with DEWALT® Flooring Knee Pads with Gel. These knee pads are designed to provide a secure fit and provide continuous comfort on long days and tough jobs.
- • Work In Comfort - Work comfortably on long days with high-density foam, a protective gel zone, and swiveling buckles
- • Dual Straps - Wear comfortably and get a precise fit with an extra wide single strap and a quick-release elastic strap
- • Constructed With Durable Materials - Take on tough jobsites with durable 1680 denier fabric for strength and abrasion resistance
Designed for:
- • (1) Pair of Knee Pads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.