Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knockout Die, 1 1/4 in Hole Sz

  • Mfr # DCE600114D

  • Zoro # G016558219


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Nominal Hole Size
1 1/4 in
Draw Stud Diameter
1 1/4 in
Maximum Cutting Capacity
10 ga Mild Steel, 12 ga Stainless Steel
Material Application
Stainless Steel, Steel
Includes Draw Stud
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE600114D
Zoro #
G016558219
UPC #
885911796347
Country of Origin
Malaysia

Dimensions

Nominal Hole Size
1 1/4 in
Draw Stud Diameter
1 1/4 in
Exact Hole Diameter
1 1/4 in

Details

Maximum Cutting Capacity
10 ga Mild Steel, 12 ga Stainless Steel
Item
Knockout Die
Material Application
Stainless Steel, Steel
Includes Draw Stud
No
Number of Pieces
1
Measurement Type
SAE
Knockout Punch Component Included
Die
For Use With Tool Type
Hydraulic Knockout Tool
Punch Shape
Round
Maximum Sheet Metal Capacity-Steel
10 ga

Description

Knockout Die, For Use With Tool Type Hydraulic Knockout Tool, Knockout Punch Component Included Die, Material Application Stainless Steel, Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 1 1/4 in, Slug Type Not Applicable, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Draw Stud Diameter 1 1/4 in, Draw Stud Length Not Applicable, Exact Hole Diameter 1 1/4 in, Maximum Cutting Capacity 10 ga Mild Steel, 12 ga Stainless Steel, Measurement Type SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.