Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knockout Die, 1 in Hole Sz

  • Mfr # DCE600100D

  • Zoro # G516558221


product price: $43.35
/ea

Key Features

Knockout Punch Component Included
Die
Nominal Hole Size
1 in
Includes Draw Stud
No
Measurement Type
SAE
Draw Stud Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE600100D
Zoro #
G516558221
UPC #
885911796170
Country of Origin
Malaysia

Dimensions

Nominal Hole Size
1 in
Draw Stud Diameter
1 in
Exact Hole Diameter
1 in

Details

Knockout Punch Component Included
Die
Includes Draw Stud
No
Measurement Type
SAE
Number of Pieces
1
Maximum Sheet Metal Capacity-Steel
10 ga
Maximum Cutting Capacity
10 ga Mild Steel, 12 ga Stainless Steel
Item
Knockout Die
Material Application
Stainless Steel, Steel
For Use With Tool Type
Hydraulic Knockout Tool
Punch Shape
Round

Description

Knockout Die, For Use With Tool Type Hydraulic Knockout Tool, Knockout Punch Component Included Die, Material Application Stainless Steel, Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 1 in, Slug Type Not Applicable, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Draw Stud Diameter 1 in, Draw Stud Length Not Applicable, Exact Hole Diameter 1 in, Maximum Cutting Capacity 10 ga Mild Steel, 12 ga Stainless Steel, Measurement Type SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.