
Knockout Die, 2 in Hole Sz
Mfr # DCE600200D
Zoro # G216558231
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Includes Draw Stud
No
For Use With Tool Type
Hydraulic Knockout Tool
Material Application
Stainless Steel, Steel
Number of Pieces
1
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCE600200D
Zoro #
G216558231
UPC #
885911796385
Country of Origin
Malaysia
Dimensions
Nominal Hole Size
2 in
Exact Hole Diameter
2 in
Draw Stud Diameter
2 in
Details
Includes Draw Stud
No
Item
Knockout Die
For Use With Tool Type
Hydraulic Knockout Tool
Material Application
Stainless Steel, Steel
Number of Pieces
1
Measurement Type
SAE
Maximum Sheet Metal Capacity-Steel
10 ga
Knockout Punch Component Included
Die
Maximum Cutting Capacity
10 ga Mild Steel, 12 ga Stainless Steel
Punch Shape
Round
Description
Knockout Die, For Use With Tool Type Hydraulic Knockout Tool, Knockout Punch Component Included Die, Material Application Stainless Steel, Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 2 in, Slug Type Not Applicable, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Draw Stud Diameter 2 in, Draw Stud Length Not Applicable, Exact Hole Diameter 2 in, Maximum Cutting Capacity 10 ga Mild Steel, 12 ga Stainless Steel, Measurement Type SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.