
Knockout Die, 3 1/2 in Hole Sz
Mfr # DCE600312D
Zoro # G216558224
product price: $249.00
/ea
Free Shipping & Returns
Key Features
Includes Draw Stud
No
Nominal Hole Size
3 1/2 in
Material Application
Stainless Steel, Steel
Measurement Type
SAE
Draw Stud Diameter
3 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCE600312D
Zoro #
G216558224
UPC #
885911796446
Country of Origin
Switzerland
Dimensions
Nominal Hole Size
3 1/2 in
Draw Stud Diameter
3 1/2 in
Exact Hole Diameter
3 1/2 in
Details
Includes Draw Stud
No
Material Application
Stainless Steel, Steel
Measurement Type
SAE
Punch Shape
Round
Number of Pieces
1
Maximum Sheet Metal Capacity-Steel
10 ga
For Use With Tool Type
Hydraulic Knockout Tool
Item
Knockout Die
Knockout Punch Component Included
Die
Description
Knockout Die, For Use With Tool Type Hydraulic Knockout Tool, Knockout Punch Component Included Die, Material Application Stainless Steel, Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 3 1/2 in, Slug Type Not Applicable, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Draw Stud Diameter 3 1/2 in, Draw Stud Length Not Applicable, Exact Hole Diameter 3 1/2 in, Measurement Type SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.