Knockout Die, 3 in Hole Sz
Mfr # DCE600300D
Zoro # G116558225
product price: $159.00
/ea
Free Shipping & Returns
Key Features
Nominal Hole Size
3 in
Exact Hole Diameter
3 in
Includes Draw Stud
No
Punch Shape
Round
Maximum Sheet Metal Capacity-Steel
10 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCE600300D
Zoro #
G116558225
UPC #
885911796422
Country of Origin
Switzerland
Dimensions
Nominal Hole Size
3 in
Exact Hole Diameter
3 in
Draw Stud Diameter
3 in
Details
Includes Draw Stud
No
Punch Shape
Round
Maximum Sheet Metal Capacity-Steel
10 ga
Measurement Type
SAE
Material Application
Stainless Steel, Steel
Knockout Punch Component Included
Die
Item
Knockout Die
For Use With Tool Type
Hydraulic Knockout Tool
Number of Pieces
1
Description
Knockout Die, For Use With Tool Type Hydraulic Knockout Tool, Knockout Punch Component Included Die, Material Application Stainless Steel, Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 3 in, Slug Type Not Applicable, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Draw Stud Diameter 3 in, Draw Stud Length Not Applicable, Exact Hole Diameter 3 in, Measurement Type SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.