
Knockout Die, 3/4 in Hole Sz
Mfr # DCE600034D
Zoro # G016558226
product price: $36.95
/eaKey Features
Measurement Type
SAE
Nominal Hole Size
3/4 in
Material Application
Stainless Steel, Steel
Maximum Sheet Metal Capacity-Steel
10 ga
Knockout Punch Component Included
Die
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCE600034D
Zoro #
G016558226
UPC #
885911796156
Country of Origin
Malaysia
Dimensions
Nominal Hole Size
3/4 in
Draw Stud Diameter
3/4 in
Exact Hole Diameter
3/4 in
Details
Item
Knockout Die
Measurement Type
SAE
Material Application
Stainless Steel, Steel
Maximum Sheet Metal Capacity-Steel
10 ga
Knockout Punch Component Included
Die
Maximum Cutting Capacity
10 ga Mild Steel, 12 ga Stainless Steel
Number of Pieces
1
Includes Draw Stud
No
For Use With Tool Type
Hydraulic Knockout Tool
Punch Shape
Round
Description
Knockout Die, For Use With Tool Type Hydraulic Knockout Tool, Knockout Punch Component Included Die, Material Application Stainless Steel, Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 3/4 in, Slug Type Not Applicable, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Draw Stud Diameter 3/4 in, Draw Stud Length Not Applicable, Exact Hole Diameter 3/4 in, Maximum Cutting Capacity 10 ga Mild Steel, 12 ga Stainless Steel, Measurement Type SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.